Shop All Pleated Air Filters
Air Handler
16x25x2 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYV4
Zoro # G4589593
product price: $12.49
/ea
Sold in multiples of 12 for $149.88
$149.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2DYV4
- Zoro # G4589593
- UPC # 190735006139
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x25x2 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x25x2, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 12.3 sq ft, Pleats per Linear Foot 19, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 2120147 Wheel Dd10X10X1/2 Ccw (2120147)
- WHITE-RODGERS Motorized Zone Valve, 3/4 In (13 61 102S1)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AT09)
- NORDFAB Clamp, 16 in Duct Dia, Galvanized Steel, 22 GA, 16" W x 27" L x (8010005535)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2HYD6)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUT6)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 7 (1TBE8)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (5W905)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2DYF6)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE9)
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20302.8 4PK)
- Air Handler Pleated Air Filters