Shop All Pleated Air Filters
Air Handler
16x25x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J17
Zoro # G3795086
product price: $12.09
/ea
Sold in multiples of 12 for $145.08
$145.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 850 cfm
Product Information
- Brand Air Handler
- MFR # 495J17
- Zoro # G3795086
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 24 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x25x1 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Depth | 3/4 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x25x1, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 5.8 sq ft, Pleats per Linear Foot 14, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Cover (6366431)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M327)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 24" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- ANTUNES Pressure Switch, 0.17" to 6", Comp Fit (8021204002)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKC4)
- AIR HANDLER 16-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (35Z752)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 8 (21C097)
- AIR HANDLER Pleated Air Filter, 20x35x2, MERV 7, Standard Capacity, Synthetic, 54FF02, White (54FF02)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 13 (11C865)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT5)
- FILTERS-NOW Filters-NOW DPFPC20X20X5M11=DND 20X20X5 MERV 11 Nordyne Furnace Filters Pack of - 2 (DPFPC20X20X5M11=DND)
- Air Handler Pleated Air Filters