Shop All Pleated Air Filters
Air Handler
16x25x1 Synthetic Pleated Air Filter, MERV 10
Mfr # 4YUU6
Zoro # G4638252
product price: $7.69
/ea
Sold in multiples of 12 for $92.28
$92.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 4YUU6
- Zoro # G4638252
- UPC # 190735018842
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x25x1 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 16x25x1, Filter Efficiency - Air Filters 55 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6.1 sq ft, Pleats per Linear Foot 19, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101620)
- BSC PREFERRED 20x25x1 Pleated Filter (B1-2025-8-12)
- ETERNABOND Roof Repair Tape, 6 In x 50 Ft, 35 Mil (RSW-6-50R)
- PRECISIONAIRE AAF Flanders EZ Flow II 18 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011824)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 8 (6B973)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG51)
- AIR HANDLER 18x30x2 Pleated Air Filter, MERV 13 (41NK18)
- AIR HANDLER 17x28x1 Synthetic Pleated Air Filter, MERV 7 (6FMA5)
- AIR HANDLER 19-3/4x22-3/4x1 Pleated Air Filter, MERV 8 (29RG69)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG84)
- 3M Filtrete 20 in. W X 25 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (EA03DC-6)
- Air Handler Pleated Air Filters