Shop All Pleated Air Filters
Air Handler
16x24x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C871
Zoro # G6167786
product price: $14.25
/ea
Sold in multiples of 12 for $171.00
$171.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 11C871
- Zoro # G6167786
- UPC # 190735000144
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x24x1 |
Nominal Height | 16 in |
Nominal Width | 24 in |
Actual Filter Size | 15-3/8 in x 23-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x24x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 4.9 sq ft, Pleats per Linear Foot 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY9)
- FRIGIDAIRE Remote Control (5304476904)
- DAYTON Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (3VE54)
- ALL-FILTERS 10X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (10201.13 6PK)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 7, Standard Capacity, Synthetic, 2W234, White (2W234)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYF8)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (6B921)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 7, Standard Capacity, Synthetic, 5W515, White (5W515)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYR7)
- AIR HANDLER Pleated Air Filter, 16x18x1, MERV 13 (817YW2)
- MERV Merv DPFWG16X25X5-DBP 8 BDP Replacement Filter With Foam Strip; Pack Of 2 (DPFWG16X25X5=DBP)
- Air Handler Pleated Air Filters