Shop All Pleated Air Filters
Air Handler
16x20x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK
Mfr # 36PT16
Zoro # G9973932
product price: $61.35
/pk 2, $30.68/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/4 in
- Actual Width 19 3/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 30 to 35%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 36PT16
- Zoro # G9973932
- UPC # 190735016435
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/4 in |
Actual Width | 19 3/4 in |
Nominal Depth | 5 in |
Nominal Filter Size | 16 in x 20 in x 5 in |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Depth | 4 1/2 in |
Actual Filter Size | 15 3/4 in x 19 3/4 in x 4 1/2 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 4 1/2 in, Actual Height 15 3/4 in, Actual Width 19 3/4 in, Compatible Manufacturer Model Number 82655.0451620, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 20 in, Filters Down To 3 micron, Filters Out Pet Dander, Dust, Mold, Filter Efficiency 30 to 35 Percent, Air Flow @ 300 fpm 667 cfm, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Widespan 100" 6-Blade Matte Black Indoor Ceiling Fan, DC Motor, Remote (7224800)
- HONEYWELL BUILDINGS 24V Commercial Thermostat (TC300B-G)
- BERKO MARLEY ENGINEERING PRODUCTS Manual Reset Limit Switch (4520-2028-000)
- RHEEM 42-101955-08 Pressure Switch (42-101955-)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX5)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 7 (5C436)
- AIR HANDLER 9x19x1 Synthetic Pleated Air Filter, MERV 7 (21C053)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (495J25)
- AIR HANDLER 15-3/4x26-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE80)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 8 (495J37)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT09)
- Air Handler Pleated Air Filters