Shop All Pleated Air Filters
Air Handler
16x20x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C870
Zoro # G7557855
product price: $13.05
/ea
Sold in multiples of 12 for $156.60
$156.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 11C870
- Zoro # G7557855
- UPC # 190735000137
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x20x1 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Depth | 3/4 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x20x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 4.1 sq ft, Pleats per Linear Foot 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A211)
- YELLOW JACKET HEAT PUMP MANIFOLD (42041)
- HONEYWELL H6062A1000 24V Premier White (H6062A1000)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (2GFD6)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 7 (1TBE5)
- AIR HANDLER 12x22x1 Synthetic Pleated Air Filter, MERV 7 (6DNC3)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ5)
- AIR HANDLER 14x22x1 Synthetic Pleated Air Filter, MERV 7 (21C072)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR8)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 8 (21C096)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 2", 6 Pack (FA30X36X2_6)
- Air Handler Pleated Air Filters