Shop All Pleated Air Filters
Air Handler
16x16x2 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYV1
Zoro # G7560043
product price: $11.55
/ea
Sold in multiples of 12 for $138.60
$138.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2DYV1
- Zoro # G7560043
- UPC # 190735006108
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x16x2 |
Nominal Height | 16 in |
Nominal Width | 16 in |
Actual Filter Size | 15-1/2 in x 15-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x16x2, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.6 sq ft, Pleats per Linear Foot 19, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXUNV0016, 2PK (16255.13H)
- DAYTON Replacement Motor Cover (6366498)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts (7K337)
- MRCOOL 12K BTU 115V 20 SEER Ductless Mini-Split Heat Pump System (A-12-HP-115C)
- AIR HANDLER Pleated Air Filter, 20x21x1, MERV 11 (817YT7)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX5)
- AIR HANDLER 26x8.38" dia. Dirt/Dust Removal Filter, White MERV 12 (45GG66)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 8 (6B967)
- AIR HANDLER Pleated Air Filter, 16 in x 20 in x 2 in, MERV 7, Synthetic, White (2W230)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUX7)
- 3M Filtrete 14 in. W X 25 in. H X 1 in. D 7 MERV Pleated Air Filter (304DC-6)
- Air Handler Pleated Air Filters