Shop All Pleated Air Filters
Air Handler
16x16x2 Synthetic Pleated Air Filter, MERV 10
Mfr # 4YUX4
Zoro # G3778013
product price: $11.29
/ea
Sold in multiples of 12 for $135.48
$135.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 4YUX4
- Zoro # G3778013
- UPC # 190735019092
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x16x2 |
Nominal Height | 16 in |
Nominal Width | 16 in |
Actual Filter Size | 15-1/2 in x 15-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 16x16x2, Filter Efficiency - Air Filters 50 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 8.4 sq ft, Pleats per Linear Foot 19, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 31000 BtuH Infrared Patio Heater, LP (21MK94)
- SCOTSMAN Drip Tray, For 56FJ96, Fits Scotsman (A40298-002)
- FILTERS-NOW Filters-NOW DPFS20X25X6 20x25x6 Aprilaire Space-Gard MERV 8 Replacement Air Filters for 2200 Pack of - 2 (DPFS20X25X6)
- DAYTON Clip Nut (3131018200)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (6B968)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKH8)
- AIR HANDLER 20x36x1 Synthetic Pleated Air Filter, MERV 7 (21C089)
- AIR HANDLER 20x24x15 Synthetic Cube Air Filter (6B780)
- AIR HANDLER 13x22x1 Synthetic Pleated Air Filter (2JBB8)
- AIR HANDLER Pleated Air Filter, 20x25x4 MERV 8, High Capacity, Synthetic, 6B929, Beverage Board (6B929)
- BESTAIR 20 in. W X 25 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-2025-8)
- Air Handler Pleated Air Filters