Shop All Filter Media
Air Handler
16" x 16" x 1" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 6B747
Zoro # G3782685
product price: $1.79
/ea
Sold in multiples of 24 for $42.96
$42.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 16" x 16" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Product Information
- Brand Air Handler
- MFR # 6B747
- Zoro # G3782685
- UPC # 190735024379
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 16" x 16" x 1" |
Nominal Height | 16 in |
Nominal Width | 16 in |
Actual Filter Size | 16 in x 16 in x 7/8 in |
Actual Height | 16 in |
Actual Width | 16 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 16x16x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 16 in, Nominal Width 16 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Lpt-03 Natural To Lp Gas (LPT-03)
- ROBINAIR Pump, 1/3 HP, 35 Microns End Vac. (15500)
- ESSICK AIR Float Rod for 600 Series (1B72539)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S L)
- AIR HANDLER 56 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B684)
- AIR HANDLER 12" x 12" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U636)
- AIR HANDLER 18" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B743)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C443)
- AIR HANDLER 22" x 22" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W085)
- AIR HANDLER 20 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C433)
- HONEYWELL HOME RETURN GRILL MEDIA FILTER, 20" X 20" X 4" (FC40R1003)
- Air Handler Filter Media