Shop All Pleated Air Filters
Air Handler
16 in x 25 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK
Mfr # 36PR85
Zoro # G9974237
product price: $45.05
/pk 2, $22.53/ea
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/4 in
- Actual Width 24 1/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 60 to 65%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 36PR85
- Zoro # G9974237
- UPC # 190735016152
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/4 in |
Actual Width | 24 1/4 in |
Nominal Depth | 3 in |
Nominal Filter Size | 16 in x 25 in x 3 in |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Depth | 3 in |
Actual Filter Size | 15 3/4 in x 24 1/4 in x 3 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 3 in, Actual Height 15 3/4 in, Actual Width 24 1/4 in, Compatible Manufacturer Model Number 82755.031625, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 3 in, Nominal Height 16 in, Nominal Width 25 in, Filters Down To 1 micron, Filters Out Auto Emission Particulates, Dust, Filter Efficiency 60 to 65 Percent, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 48 in Backdraft Damper / Intake Shutter, 49 in x 49 in (4YN19)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400924)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT35WLP)
- DUROVENT Rafter Vent, 48 in L, 22 in W, Polystyrene (UDV2248)
- AIR HANDLER 12x30-5/8x1 Synthetic Pleated Air Filter, MERV 7 (6B999)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 13 (11C861)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 8 (6B961)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2HYD6)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT8)
- AIR HANDLER 21-1/2x36-1/2x2 Synthetic Pleated Air Filter, MERV 7 (35Z756)
- ZORO SELECT 20x25x2 Synthetic Pleated Air Filter (60RD88)
- Air Handler Pleated Air Filters