Shop All Pleated Air Filters
Air Handler
15x20x1 Synthetic Pleated Air Filter, MERV 10
Mfr # 4YUT7
Zoro # G3777977
Sold in multiples of 12 for $96.60
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 14 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 4YUT7
- Zoro # G3777977
- UPC # 190735018767
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 14 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 15x20x1 |
Nominal Height | 15 in |
Nominal Width | 20 in |
Actual Filter Size | 14-1/2 in x 19-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 15x20x1, Filter Efficiency - Air Filters 55 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.4 sq ft, Pleats per Linear Foot 19, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper, 8 in W, 6 in (GR6POCR6GA24D)
- DAYTON Supply Vent, 14 In (4YC94)
- TPI INDUSTRIAL Air Circulator 30" 240VAC (ACH 30-EX3)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 1 in. (V47AD-2C)
- AIR HANDLER 16x30x2 Pleated Air Filter, MERV 13 (41NK17)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (6B921)
- AIR HANDLER 17x27x4 Pleated Air Filter, MERV 8 (41NK29)
- AIR HANDLER 20x20x20 Synthetic Cube Air Filter (2GFE9)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 7 (6B993)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 13 (11C878)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-005)
- Air Handler Pleated Air Filters