Shop All Pleated Air Filters
Air Handler
15x18x1 Pleated Air Filter, MERV 8
Mfr # 29RF33
Zoro # G3521589
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 15x18x1
- Nominal Height 15"
- Nominal Width 18"
- MERV 8
Product Information
- Brand Air Handler
- MFR # 29RF33
- Zoro # G3521589
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 15x18x1 |
Nominal Height | 15" |
Nominal Width | 18" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 15X18X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, White (410C95)
- HONEYWELL L4006A1017 Aquastat(100-240F (L4006A1017)
- PRO1 IAQ Mutely-Stage Gas, 7, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T715)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2008/U)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 8 (6B973)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYU9)
- AIR HANDLER 16x27x1 Synthetic Pleated Air Filter, MERV 7 (21C060)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (6B963)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRU4)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 8 (6B944)
- ARM & HAMMER Pleated Air Filter, 12" x 12" x 1", 4 Pack (KA12X12X1_4)
- Air Handler Pleated Air Filters