Shop All Pleated Air Filters
Air Handler
15x15x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C065
Zoro # G7475571
product price: $19.75
/ea
Sold in multiples of 12 for $237.00
$237.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 14 1/2 in
- Actual Width 14 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 21C065
- Zoro # G7475571
- UPC # 190735001592
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 14 1/2 in |
Actual Width | 14 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 15x15x1 |
Nominal Height | 15 in |
Nominal Width | 15 in |
Actual Depth | 3/4 in |
Actual Filter Size | 14-1/2 in x 14-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 15x15x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X25X4 MERV 14 MPR 2800 2 PIECES ACTUAL SIZE 155 X 245 X 363 MADE IN THE USA (WY-0JQ2-2)
- HONEYWELL THERMAL SOLUTIONS Rm7838B1013 Controller (RM7838B101)
- RHEEM 60-22525-05 Gas Valve (60-22525-0)
- WARRICK CONTROLS Level Control, Powerout, Push Button (26MB1A0F)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 8 (6B946)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ7)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD4)
- AIR HANDLER 17x19x1 Synthetic Pleated Air Filter, MERV 7 (21C080)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYV4)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board (6B949)
- ALL-FILTERS 16X30X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16302.10 6PK)
- Air Handler Pleated Air Filters