Shop All Filter Media
Air Handler
15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black
Mfr # 5C439
Zoro # G3777051
product price: $11.25
/ea
Sold in multiples of 12 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 15" x 24" x 1/4"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Product Information
- Brand Air Handler
- MFR # 5C439
- Zoro # G3777051
- UPC # 190735019856
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 15" x 24" x 1/4" |
Nominal Height | 15 in |
Nominal Width | 24 in |
Actual Filter Size | 15 in x 24 in x 1/4 in |
Actual Height | 15 in |
Actual Width | 24 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 15x24x1/4, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Media Material Foam, Media Color Black, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 15 in, Nominal Width 24 in, Nominal Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO Water Pad, Replacement, Height 12 3/8 In (G13)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x29", MERV 14 (6B636)
- JOHNSON CONTROLS Pressure Control, SPST, Auto, Threaded (P70CA-61C)
- IO HVAC CONTROLS Heating Thermostat, 60 deg. (IO-TS60)
- AIR HANDLER 30 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ64)
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRV7)
- AIR HANDLER 8 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U601)
- AIR HANDLER 20 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ68)
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRW6)
- AIR HANDLER 40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGC7)
- AIR HANDLER 25 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C428)
- Air Handler Filter Media