Shop All Pleated Air Filters
Air Handler
14x28x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 21C097
Zoro # G7470836
product price: $8.39
/ea
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 13 1/2 in
- Actual Width 27 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 21C097
- Zoro # G7470836
- UPC # 190735001912
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 13 1/2 in |
Actual Width | 27 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 14x28x1 |
Nominal Height | 14 in |
Nominal Width | 28 in |
Actual Depth | 3/4 in |
Actual Filter Size | 13-1/2 in x 27-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 14x28x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.8 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA FE ThermaStor Santa Fe Compact 70 Dehumidifier (4033600)
- KOCH FILTER Filter, Bolt Hole, 12.75" ODx8.38" IDx26" (C33H127-103)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SMB-00)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 7 (5W976)
- AIR HANDLER 16x32x2 Synthetic Pleated Air Filter, MERV 7 (21C081)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, Standard Capacity, Synthetic, 38ZC95, White (38ZC95)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 11, High Capacity, Synthetic, 2DYE2, White (2DYE2)
- AIR HANDLER 16-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (35Z752)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 13 (11C879)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812241)
- Air Handler Pleated Air Filters