Shop All Pleated Air Filters
Air Handler
14x25x2 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYU8
Zoro # G4570614
Sold in multiples of 12 for $134.28
$134.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 13 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2DYU8
- Zoro # G4570614
- UPC # 190735006085
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 13 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 14x25x2 |
Nominal Height | 14 in |
Nominal Width | 25 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 13-1/2 in x 24-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 14x25x2, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 11 sq ft, Pleats per Linear Foot 17, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 1980-018 18" Thermocouple-30Mv (1980-018)
- KING ELECTRIC LPW ECO2S Wall Heater, 240V 4500W, Almondine (LPW2445-ECO-AD-R)
- CLEVELAND CONTROLS AirSwitch .03-2", WC, SPDT, AFS-398 (AFS-398)
- MR. HEATER Buddy Portable Heater (F232000)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 11 (54FF07)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (38ZC85)
- AIR HANDLER 8-7/8x24-1/8x1 Synthetic Pleated Air Filter, MERV 8 (21C101)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 1, MERV 7, Synthetic, White (5W511)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 7 (5W970)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, High Capacity, Synthetic, 6B930, White (6B930)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 25"x 2", MERV 8 (102-741-021)
- Air Handler Pleated Air Filters