Shop All Pleated Air Filters
Air Handler
12x30-5/8x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6B999
Zoro # G3776814
Sold in multiples of 12 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 30 1/8 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 6B999
- Zoro # G3776814
- UPC # 190735026656
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 30 1/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x30-5/8x1 |
Nominal Height | 12 in |
Nominal Width | 31 in |
Actual Filter Size | 11-1/2 in x 30-1/8 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 12x31x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.5 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 60" Electric Baseboard Heater, White, 1250W, 120V (3UG79)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x22", MERV 14 (2JUY4)
- CARRIER Heater Element480V 3Ph Heater 14Kw (CRHEATER109A00)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY9)
- AIR HANDLER Pleated Air Filter, 16x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM716251, White (GR5WM716251)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 8, High Capacity, Synthetic, 6B952, White (6B952)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 13 (11C876)
- AIR HANDLER 9x42x1 Synthetic Pleated Air Filter, MERV 8 (21C102)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG84)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG75)
- ALL-FILTERS 20X24X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (20244.13 3PK)
- Air Handler Pleated Air Filters