Shop All Pleated Air Filters
Air Handler
12x24x4 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C882
Zoro # G7596723
product price: $26.09
/ea
Sold in multiples of 6 for $156.54
$156.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 11C882
- Zoro # G7596723
- UPC # 190735000250
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 12x24x4 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 11.3 sq ft, Pleats per Linear Foot 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36" Tubeaxial Fan Blade (166159)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10XL)
- GEDORE Extension Tube, 2A, 24-30,460mm, d19 mm (2 AR 0)
- AIR HANDLER 16x27x1 Synthetic Pleated Air Filter, MERV 7 (21C060)
- AIR HANDLER 9x34x1 Synthetic Pleated Air Filter, MERV 8 (54FE85)
- AIR HANDLER 24x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG50)
- AIR HANDLER 26x8.38" dia. Dirt/Dust Removal Filter, White MERV 12 (45GG66)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M320)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 10 (4YUW6)
- ALL-FILTERS 20X30X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (20302.12 4PK)
- Air Handler Pleated Air Filters