Shop All Pleated Air Filters
Air Handler
12x24x4 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYE9
Zoro # G4615107
product price: $18.39
/ea
Sold in multiples of 6 for $110.34
$110.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2DYE9
- Zoro # G4615107
- UPC # 190735005354
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 12x24x4 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 16.5 sq ft, Pleats per Linear Foot 14, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (CM1118)
- UNIWELD Mechanical Manifold Gauge Set, 60" L Hose (QS4L5HEZ)
- PROSOURCE Diffuser Ceiling Round 8In Wht (SRSD08)
- LENNOX Motor, 1.3 HP, 208/230V, 825 rpm (69W97)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 8 (6B988)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 10 (4YUR5)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 10, High Capacity, Synthetic, 4YUZ8, Beverage Board (4YUZ8)
- AIR HANDLER 20x28x2 Pleated Air Filter, MERV 8 (41NK24)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 7 (1TBE8)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 8 (6B947)
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KB20X24X1_4)
- Air Handler Pleated Air Filters