Shop All Pleated Air Filters
Air Handler
12x24x2 Synthetic Pleated Air Filter, MERV 13
Mfr # 2EKH6
Zoro # G3777103
Sold in multiples of 12 for $185.88
$185.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2EKH6
- Zoro # G3777103
- UPC # 190735006955
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 8.8 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 28" x 1", 4 Pack (FA14X28_4)
- PLEASANT HEARTH Zero Clearance Firebox with NG Gas Log Insert, 28 (PHZCI28NG)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2509622A)
- LEVITON Dimmer Switch Fan Speed Control-I Pkd (6616-1XI)
- AIR HANDLER 24x24x10 Synthetic Cube Air Filter (2DYN9)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL2)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 8 (21C094)
- AIR HANDLER 20x25x15 Synthetic Cube Air Filter (2DXZ6)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812121)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (2GFD6)
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KC20X24X1_4)
- Air Handler Pleated Air Filters