Shop All Pleated Air Filters
Air Handler
12x20x2 Synthetic Pleated Air Filter, MERV 13
Mfr # 54FF09
Zoro # G9183730
product price: $30.25
/ea
Sold in multiples of 12 for $363.00
$363.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 54FF09
- Zoro # G9183730
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 12x20x2 |
Nominal Height | 12 in |
Nominal Width | 20 in |
Actual Filter Size | 11-1/2 in x 19-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 12x20x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 5.6 sq ft, Pleats per Linear Foot 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON LATCH DOOR RM (R21710)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- BESTAIR PRO 16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-1620-11-2)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 230/460V (AX20-1M)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR9)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 8 (6B986)
- AIR HANDLER 12x22x1 Synthetic Pleated Air Filter, MERV 7 (6DNC3)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 10, High Capacity, Synthetic, 4YUY4 , White (4YUY4)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 10 (3GRU1)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ9)
- ACCUMULAIR Pleated Air Filter, 10" x 14" x 1", 4 Pack (FB10X14A_4)
- Air Handler Pleated Air Filters