Shop All Pleated Air Filters
Air Handler
12x16x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C087
Zoro # G7458403
product price: $10.09
/ea
Sold in multiples of 12 for $121.08
$121.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 21C087
- Zoro # G7458403
- UPC # 190735001813
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 12x16x2 |
Nominal Height | 12 in |
Nominal Width | 16 in |
Actual Filter Size | 11-1/2 in x 15-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 12x16x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.4 sq ft, Pleats per Linear Foot 10, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1.4 HP, 277V, 1050 rpm, 4 SPDT (D152)
- MARKEL PRODUCTS Knob, Wall Heater 4300,208-240V (41800007K)
- B & K AAF Flanders NaturalAire 20 in. W X 25 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter (84858.012025)
- HOFFMAN Wear Ring-Watchman (DP0482)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (1TBE7)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKE6)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 13, High Capacity, Synthetic, 2EKJ5, White (2EKJ5)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 13, High Capacity, Synthetic, 2EKH9, White (2EKH9)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUT5)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 13 (11C866)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FA16X25X2_6)
- Air Handler Pleated Air Filters