Shop All Pleated Air Filters
Air Handler
12x12x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C068
Zoro # G4973053
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/8 in
- Actual Width 11 3/8 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 21C068
- Zoro # G4973053
- UPC # 190735001622
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/8 in |
Actual Width | 11 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 12x12x2 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Actual Filter Size | 11-3/8 in x 11-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 12x12x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.2 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202525)
- MANITOWOC Evaporator Assembly (7602889)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 14" (BH-14)
- IO HVAC CONTROLS Fresh Air Damper, Round, 24V, PO/SC, 10" (D-10-PO)
- AIR HANDLER 17x19x1 Synthetic Pleated Air Filter, MERV 7 (21C080)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ2)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 7 (5W974)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (495J35)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL2)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKC1)
- ACCUMULAIR Pleated Air Filter, 20" x 21" x 1", 4 Pack (FO20X21X1A_4)
- Air Handler Pleated Air Filters