Shop All Filter Media
Air Handler
12" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 5W092
Zoro # G3782423
product price: $1.55
/ea
Sold in multiples of 72 for $111.60
$111.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 12" x 24" x 1/2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 155 g
Product Information
- Brand Air Handler
- MFR # 5W092
- Zoro # G3782423
- UPC # 190735021903
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12" x 24" x 1/2" |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 12 in x 24 in x 1/2 in |
Actual Height | 12 in |
Actual Width | 24 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 12x24x1/2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 155 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 12 in, Nominal Width 24 in, Nominal Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 16"x25ft. (2001-1600-1025)
- QMARK SPST Thermostat (410168002)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- TACO Zone Valve, 2 Way, NO, 1 In Sweat (V100C2G2ZB024Q4A2)
- AIR HANDLER 10 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGF4)
- AIR HANDLER 16" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U625)
- AIR HANDLER 24 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U593)
- AIR HANDLER Air Filter Roll, 24 in x 20 ft x 1 in, MERV 5, Fiberglass, Blue/White (5W498)
- AIR HANDLER 48 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX7)
- AIR HANDLER 18" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B743)
- HONEYWELL HOME RETURN GRILL MEDIA FILTER, 14" X 14" X 4" (FC40R1102)
- Air Handler Filter Media