Shop All Filter Media
Air Handler
12 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White
Mfr # 2GGC3
Zoro # G7536715
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style - Air Filters Roll
- Nominal Filter Size 12 in x 135 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
Product Information
- Brand Air Handler
- MFR # 2GGC3
- Zoro # G7536715
- UPC # 190735008324
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12 in x 135 ft x 1 in |
Nominal Height | 12 in |
Nominal Width | 135 ft |
Actual Filter Size | 12 in x 135 ft x 1/2 in |
Actual Height | 12 in |
Actual Width | 135 ft |
Media Roll Length | 135 ft. |
Media Roll Width | 12" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 12 in x 135 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16252.8 6PK)
- DAYTON Hydronic Unit Heater, 14-1/8 In. W (5PV57)
- TEMPCO Band Heater, 2 In. Dia., 120V, 900 Deg F (NHL00142)
- TRANE Mot15215 Motor; Eev Stepper (MOT15215)
- AIR HANDLER 48 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (2EJZ3)
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU8)
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGG3)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll Less Than 5 MERV, Blue (6U584)
- AIR HANDLER 20 in x 85 ft x 2 in Fiberglass Air Filter Roll Less Than 5 MERV (2DVX4)
- AIR HANDLER 60 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH2)
- AIR HANDLER 36 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JUJ1)
- Air Handler Filter Media