Shop All Pleated Air Filters
Air Handler
10x54x1 Pleated Air Filter, MERV 8
Mfr # 20WT65
Zoro # G3166725
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 10x54x1
- Nominal Height 10"
- Nominal Width 54"
- MERV 8
Product Information
- Brand Air Handler
- MFR # 20WT65
- Zoro # G3166725
- UPC # 031949561536
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 10x54x1 |
Nominal Height | 10" |
Nominal Width | 54" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
D H/C MERV 8 PLT, 10X54X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Mirror Black (T3018US)
- HOLMES Air Purifier Filter (HAPF30ATU4R1)
- RAYPAK 002234F Pilot Assembly 334-4000 (002234F)
- FRIEDRICH Window Air Conditioner, 230V AC, 23 5/8 in W. (CCW18B30B)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 10 (4YUR6)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 13, High Capacity, Synthetic, 11C888, White (11C888)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR9)
- AIR HANDLER 15x17x1 Synthetic Pleated Air Filter, MERV 7 (21C074)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKA4)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ9)
- SCOTCH Filtrete 20 in. W X 20 in. H X 1 in. D 11 MERV Pleated Air Filter 1 pk (9802-4)
- Air Handler Pleated Air Filters