Shop All Pleated Air Filters
Air Handler
10x47x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 54FE90
Zoro # G9183310
product price: $24.25
/ea
Sold in multiples of 12 for $291.00
$291.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 1/2 in
- Actual Width 46 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 54FE90
- Zoro # G9183310
- UPC # 031949561826
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 9 1/2 in |
Actual Width | 46 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10x47x1 |
Nominal Height | 10 in |
Nominal Width | 47 in |
Actual Depth | 3/4 in |
Actual Filter Size | 9-1/2 in x 46-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 10x47x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.6 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE USA Top Fill Cool Mist Humidifier (EE-6909)
- EVERPURE Filter Cartridge - Cg5-20S (EV910827)
- TRUE Wick Kit (961804)
- KOCH Filter, HEPA99.97, SS, 24x24x12 (H66E1X1)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, Standard Capacity, Synthetic, 38ZC88, White (38ZC88)
- AIR HANDLER 8-7/8x19-1/8x1 Synthetic Pleated Air Filter, MERV 7 (21C062)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 8, High Capacity, Synthetic, 6B950, White (6B950)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 7 (1TBE5)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUW3)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (495J35)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYE6)
- Air Handler Pleated Air Filters