Shop All Pleated Air Filters
Air Handler
10x36x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 21C096
Zoro # G7508636
product price: $10.95
/ea
Sold in multiples of 12 for $131.40
$131.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 1/2 in
- Actual Width 35 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 21C096
- Zoro # G7508636
- UPC # 190735001905
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 9 1/2 in |
Actual Width | 35 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10x36x1 |
Nominal Height | 10 in |
Nominal Width | 36 in |
Actual Depth | 3/4 in |
Actual Filter Size | 9-1/2 in x 35-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 10x36x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7 sq ft, Pleats per Linear Foot 32, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL RESIDENTIAL Single Stage Digital Non Programmable Battery Powered Or Hard Wired Horizontal Mount Thermostat (TH1110E1000)
- LOCHINVAR Gas Valve, Natural Gas, 1.8" WC, 3/4" Inlet Size (100172018)
- TLV Quick 250PSI Steam Trap (S3-18/A)
- YORK Ambient Temperature Sensor (S1-025-30281-001)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 8 (6B980)
- AIR HANDLER Pleated Air Filter, 16x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC92, White (38ZC92)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 8 (6B918)
- AIR HANDLER 14x14x1 Synthetic Pleated Air Filter, MERV 8 (21C105)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 8 (3GUY2)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 7 (6B996)
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- Air Handler Pleated Air Filters