Shop All Pleated Air Filters
Air Handler
10x34x1 Synthetic Pleated Air Filter
Mfr # 9NFL7
Zoro # G7304843
product price: $7.99
/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 10 in
- Actual Width 34 in
- Air Filter Capacity Standard Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 708 cfm
Product Information
- Brand Air Handler
- MFR # 9NFL7
- Zoro # G7304843
- UPC # 190735028520
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 10 in |
Actual Width | 34 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10x34x1 |
Nominal Height | 10 in |
Nominal Width | 34 in |
Actual Depth | 1 in |
Actual Filter Size | 10 in x 34 in x 1 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 10x34x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.5 sq ft, Pleats per Linear Foot 32, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Fan Blade 3, 20" dia., 35 deg., 1/2", CW (S1-026-37301-000)
- JOHNSON CONTROLS Linkage Kit (M9000-530)
- WATTS Gasket Kit, Gb-D, High Temp, 1-1/4", PK2 (0881428)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (6B921)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 8 (3DVL1)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYJ1)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M314)
- AIR HANDLER 13x24x1 Synthetic Pleated Air Filter, MERV 8 (21C103)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 8 (495J37)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-016)
- Air Handler Pleated Air Filters