Shop All Pleated Air Filters
Air Handler
10x10x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 6B987
Zoro # G3777286
product price: $9.19
/ea
Sold in multiples of 12 for $110.28
$110.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 1/2 in
- Actual Width 9 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 6B987
- Zoro # G3777286
- UPC # 190735026533
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 9 1/2 in |
Actual Width | 9 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 10x10x2 |
Nominal Height | 10 in |
Nominal Width | 10 in |
Actual Filter Size | 9-1/2 in x 9-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 10x10x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6.2 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO FLAME Hydro Flame 31501 Ignition Control Board (31501)
- 3M CUNO Wrench (F/Cfs22 Filter) (68900-32)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGP8)
- YELLOW JACKET Dye Disposable Injector, 1 oz., PK6 (69700)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY3)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY9)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 8 (6B945)
- AIR HANDLER 16x18x1 Synthetic Pleated Air Filter, MERV 7 (21C075)
- AIR HANDLER 16x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKN3)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 13, High Capacity, Synthetic, 2EKJ5, White (2EKJ5)
- ALL-FILTERS 12X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (12201.8 4PK)
- Air Handler Pleated Air Filters