Shop All Ring & Link Panel Filters
Air Handler
1-Ply Link Air Filter, 20x15", 30" Length
Mfr # 2JVH5
Zoro # G6716841
Sold in multiples of 12 for $229.08
$229.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 15 in
- Number of Sections 2
- Link Filter Total Width 30 in
- Performance Rating MERV 8
Product Information
- Brand Air Handler
- MFR # 2JVH5
- Zoro # G6716841
- UPC # 190735013595
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 15 in |
Link Filter Total Width | 30 in |
Nominal Filter Size | 20x30x1 |
Actual Height | 19 1/4 in |
Section Length | 30" |
Actual Width | 29 1/4 in |
Link Filter Total Length | 30" |
Total Length | 30" |
Section Height | 20" |
Actual Filter Size | 19-1/4 in x 29-1/4 in x 1 in |
Nominal Width | 30 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 15 in, Number of Sections 2, Link Filter Total Width 30 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00003)
- DAYTON Propeller, Dia 2 1/2 In, Bore Dia 3/16 In (5JLK5)
- CARRIER Fan Blade, 26" dia., 1/2" Bore, CW (LA680613)
- AMERICAN METAL FILTER 18 X 18 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101818)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- AIR HANDLER 2-Ply Link Air Filter, 24x36", 74" Length (2GHR7)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 100" Length (2GGV1)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x24" (6B826)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x20" (2JVP2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x112" (2DXT8)
- Air Handler Ring & Link Panel Filters