Shop All Dust Collectors
Air Foxx
Kufo Seco 2HP UFO-101m Vertical Bag Dust Collector - UFO-101m
Mfr # UFO-101m
Zoro # G805173593
product price: $1,119.99
/ea
Sold in multiples of 7 for $7,839.93
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,839.93
Free 30-Day Returns
Product Information
- Brand Air Foxx
- MFR # UFO-101m
- Zoro # G805173593
- Country of Origin Unknown
- Category Dust Collectors
Description
Kufo seco dust collectors dust collector with 2hp motor kufo seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Single-phase 110v motor. Includes 25-micron filter bags. Collector with 2 hp motor provides up to 1,312 cfm using a 12" diameter impeller. Offers 5.2 cubic foot bag capacity. Bag measures 19-1/2" diameter x 31"d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-722 Boots, Overshoe, Size 11 (Pr) (14-722)
- SNOW JOE iON+ Quick Charge Dock for iBAT24 and 24VBAT Series Batteries (24VCHRG-QC)
- HOUGEN 1-3/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18256)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- AIR FOXX Kufo Seco 3HP UFO-102B3 Bag Dust Collector (UFO-102B3)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- AIR FOXX Kufo Seco 2HP UFO-101H Vertical Bag Dust Collector (UFO-101H)
- AIR FOXX Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector (UFO-101)
- OASIS MACHINERY Disposable Dust Collector Filter for DC1700 (DC1700F)
- BOSCH Mobile Dust Extractor Kit, 13-39/64" L (GDE18V-26DB15)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642BK)
- Air Foxx Dust Collectors & Accessories