Shop All Dust Collectors
Air Foxx
Kufo Seco 2HP UFO-101H Vertical Bag Dust Collector
Mfr # UFO-101H
Zoro # G005173966
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Air Foxx
- MFR # UFO-101H
- Zoro # G005173966
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Description
Kufo seco dust collectors dust collector with 2hp motor kufo seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Single-phase 110v motor. Includes 25-micron filter bags. Collector with 2 hp motor provides up to 1,550 cfm using a 12-1/2" diameter impeller. Offers 4.2 cubic foot bag capacity. Bag measures 15-1/2 diameter x 30 d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 7/16 12 Point 55mm 3/8 Sq. Drive (3305A-7/16)
- WRIGHT TOOL Tool Pin Lock Impact Socket Adapter, 1 in Male x 1-1/2 in Female Drive, 4-5/16 in OAL (84900)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 69211 (69211)
- OX TOOLS Pro Claw Bar 12" (OX-P083012)
- AIR FOXX Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector (UFO-101)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- AIR FOXX Kufo Seco 3HP UFO-102B3 Bag Dust Collector (UFO-102B3)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1 in. SDS-Plus Rotary Hammer (2912-DE)
- MIRKA Pneumatic Control Box for MV-912 Vacuum (MV-912PB)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector 220V (DC2000)
- JET Dust Collector, 2,097 cfm CFM Max Flow, 3/4 hp, Single Phase (IAFS-2400)
- Air Foxx Dust Collectors & Accessories