Shop All Dust Collectors
Air Foxx
Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector
Mfr # UFO-101
Zoro # G105174153
product price: $1,047.99
/ea
Sold in multiples of 7 for $7,335.93
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,335.93
Free 30-Day Returns
Product Information
- Brand Air Foxx
- MFR # UFO-101
- Zoro # G105174153
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Description
Kufo seco dust collectors dust collector with 2hp motor kufo seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Single-phase 220v motor. Includes 25-micron filter bags. Collector with 2 hp motor provides up to 1,550 cfm using a 12" diameter impeller. Offers 5.2 cubic foot bag capacity. Bag measures 19-1/2" diameter x 31" d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Twist Drill 7/16 in. dia X 1/4 in. Shank (03837)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28342)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2010)
- WALTER SURFACE TECHNOLOGIES 5/16" 118 Deg. Jobber Length Drill Bit (01A020)
- AIR FOXX Kufo Seco 3HP UFO-102B3 Bag Dust Collector (UFO-102B3)
- AIR FOXX Kufo Seco 2HP UFO-101H Vertical Bag Dust Collector (UFO-101H)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- ECONOLINE Dust Collector, 72inH x 20in D, 1 HP, 11.8A (101716GY-6C)
- MIRKA Coaxial Air Supply/Vacuum Hose, 12ft., L (MV-412HA)
- KUFO SECO 2 HP 1550 CFM 1 Phase 220V Vertical Bag Dust Collector (UFO-101)
- DAYTON Dust Collector, 600 CFM Max Flow, 3/4 hp, 1 Phase (3AA31)
- Air Foxx Dust Collectors & Accessories