Shop All Dust Collectors
Air Foxx
Kufo Seco 1HP UFO-40H Wall Mount Dust Collector
Mfr # UFO-40H
Zoro # G804907359
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Air Foxx
- MFR # UFO-40H
- Zoro # G804907359
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Description
Kufo seco wall mount dust collector designed for convenient storage and use in industrial production lines. Wall mount dust collector uses its powerful motor to extract dust created by various machines. Ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Dust collector features 1hp, 110v motor which provides up to 650 cfm using a 10" diameter impeller. 2 cubic foot bag capacity. Bag measures 21" diameter x 22"d. Optional accessories package sold separately and includes 2 floor nozzles, 36" extension tube, 4" blast gate, two spring clips for wall mount storage and 4" dia. X 10 ft. Flex hose (261360).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 13mm (84571N)
- DRILL AMERICA 1/4"-72 HSS Plug Hand Tap (DWTST1/4-72P)
- AIR FOXX Kufo Seco 3HP UFO-102B3 Bag Dust Collector (UFO-102B3)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- AIR FOXX Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector (UFO-101)
- AIR FOXX Kufo Seco 2HP UFO-101H Vertical Bag Dust Collector (UFO-101H)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- BOSCH Mobile Dust Extractor Kit, 13-39/64" L (GDE18V-26DB15)
- POWERMATIC PM2200 Cyclonic Dust Collector, with HEP (PM2200)
- Air Foxx Dust Collectors