Shop All Security Doors
Air Conditioning Products Co
Steel Door Louver 24" x 24" - SDL 24x24
Mfr # SDL 24x24
Zoro # G802665008
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Air Conditioning Products Co
- MFR # SDL 24x24
- Zoro # G802665008
- UPC # 707022322928
- Country of Origin Romania
- Category Security Doors
Description
HEAVY DUTY DOOR LOUVERS FEATURE FLANGED FRAME HAS WELDED AND/OR STAKED MITERED CORNERS FOR ADDED STRENGTH. THE BLADES ARE INVERTED V STYLE SPACED ON APPROXIMATELY 5/8" CENTERS FOR MAXIMUM PRIVACY. THE LOUVERS CAN BE USED FOR THE TRANSFER OF AIR THROUGH ANY BARRIER AND ARE IDEAL FOR USE WITH 1-3/8" TO 2-1/4" THICK WOOD OR METAL DOORS. COMES STANDARD WITH COLOR MATCHED PHILLIPS HEAD MOUNTING SCREWS AND GRAY PRIMER FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Push Plate, Stainless Steel, 20"L x 4"W, 0.05" Proj. (70G.32D)
- MSI Mayra White Splitface Ledger Panel 6 In. X 24 In. Natural Limestone Wall Tile, 6PK (ZOR-PNL-0010)
- USA INDUSTRIALS Buna-N O-Ring, Dash 202, PK100 (ZUSAH70202)
- LEVEL-IT Leveling Mount, Boltless, M20, 3 in. Base (MS-TW4)
- CECO Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL30 70 X CYL-CE-18ga-WG)
- SABRE Door Security Bar (HS-DSB)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO Flush Double Door, RHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 3 (OI 18CRS 6070 F RHRA C1 LC1 BU-ST)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680RH)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684RH)
- Air Conditioning Products Co Security Doors