Shop All Negative Air Machines
Air-Care
TurboJet Max Negative Air Machine
Mfr # FG0062
Zoro # G900623009
product price: $4,024.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,024.99
Free 30-Day Returns
Key Features
- Width 34''
- Length 23''
- Height 49''
- Weight 173 lbs
Product Information
- Brand Air-Care
- MFR # FG0062
- Zoro # G900623009
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Width | 34'' |
Length | 23'' |
Height | 49'' |
Details
Weight | 173 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, G-15 Silver Mirror Polarized (TXB23-G15-7)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-3X (10182-55-2-HLI-3X)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1199-RD_14X10 (U7-1199-RD_14X10)
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 3 (480)
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- AEROSPACE AMERICA AEROSPACE 600 NEG AIR #9145 (9145 600-MAG)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with 4-Stage Filter System (X-2580)
- AEROSPACE AMERICA AEROSPACE 2000 ECONOMY NEGATIVE AIR (9143)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- Air-Care Negative Air Machines