Shop All Negative Air Machines
Air-Care
TurboJet Max II Negative Air Machine
Mfr # FG0064
Zoro # G100622987
product price: $4,095.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,095.00
Free 30-Day Returns
Key Features
- Width 34''
- Length 23''
- Height 49''
- Weight 190 lbs
Product Information
- Brand Air-Care
- MFR # FG0064
- Zoro # G100622987
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Width | 34'' |
Length | 23'' |
Height | 49'' |
Details
Weight | 190 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Push-Ins Disposable Foam Ear Plugs, Pod Shape, 28 dB, Yellow, 200 PK (318-1002)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 2XL (304G-202X)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size S (7) (99-1-9631-7)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, XL, 10" L, PR (MPT-55-011)
- AIR-CARE TurboJet Max Negative Air Machine (FG0062)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- OMNI CLEANAIR Negative Air Machine, 1000 sq ft, Silver (OA1000 PRIME)
- OMNIAIRE Negative Air Machine, 450 CADR Rating (OA2500 PLUS)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- OMNIAIRE Intake Manifold Kit, 3 ft D, 12 in W (OAIM2200-12KIT)
- OMNITEC DESIGN Negative Air Machine, 18 in x 24 in, HEPA (OA2000C)
- Air-Care Negative Air Machines