Shop All Air Cleaner Filters
Air-Care
BIO CART 10
Mfr # FG0185
Zoro # G900634005
product price: $7,995.00
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$7,995.00
Free 30-Day Returns
Key Features
- Width 36"
- Length 75
- Height 86''
- Weight 518 lbs
Product Information
- Brand Air-Care
- MFR # FG0185
- Zoro # G900634005
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Width | 36" |
Length | 75 |
Height | 86'' |
Details
Weight | 518 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- CARRIER Wheel, 11" x 11", 1/2" Bore (LA22ZA120)
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- VES Fan Speed Control, fwd, rev, 120 V (ICFCFR5-S)
- JONARD TOOLS Fume Absorber, ESD Safe, 115V (SA-9-E-115)
- AUSTIN AIR Austin Air FR402B Bedroom Machine Filter; White (FR402B)
- ILC Replacement For Aprilaire 410ß Filter (410?)
- HUNTER Hunter RH30915 Air Purifier Filters (RH30915)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x25"x2" (118-700-009)
- AIR HANDLER Filter, 14"x16"x1 (10055.011416)
- DAYTON Replacement Filter, PreFilter, HEPA, Carbon (2HPD2)
- Air-Care Air Cleaner Filters