Shop All Window Air Conditioner Accessories
Air-Care
A/C Latch
Mfr # FG0257
Zoro # G400634024
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Width 8"
- Length 7"
- Weight 1 lbs
Product Information
- Brand Air-Care
- MFR # FG0257
- Zoro # G400634024
- UPC # 855303007351
- Country of Origin United States
- Category Window Air Conditioner Accessories
Dimensions
Height | 11" |
Width | 8" |
Length | 7" |
Details
Weight | 1 lbs |
Description
This AIR-CARE brand A/C Latch has a height of 11", a width of 8", a length of 7", and a weight of 1 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- OXYPURE Air Purifier Commercial 6 speed with HEPA (47003)
- QMARK Residential Baseboard Heater (2543W)
- CULLIGAN Culligan 216911 1 in. Heavy Duty Water Filter (216911)
- DAIKIN REMOTE CONTROL (2531835)
- FRIEDRICH Drain Pan, 8" W (VPDP2)
- FRIEDRICH Kuhl® Window Mount Kit (KWIKQ)
- FROST KING Air Conditioner Bracket, 5"H x 19-1/2"W (ACB160H)
- OUTLAND ENGINEERING TOOL FIN A/C WINDOW 6X1"" (AC-901)
- MRCOOL 5 Ton Multi Speed Signature Central Air Handler, Multiposition (MAHM060CTA)
- OCEAN AIRE Hot Air Discharge Kit for 2OACH, 2OAC & PAC 12's, 18's & 24's (CK-12)
- Air-Care Window Air Conditioner Accessories