Shop All Pleated Air Filters
Air-Care
18x18x1 Flex Air Filter
Mfr # 1818F
Zoro # G204837478
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Width 1
- Length 18
Product Information
- Brand Air-Care
- MFR # 1818F
- Zoro # G204837478
- UPC # 850040074192
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Width | 1 |
Length | 18 |
Height | 18 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Swt02523 Pressure Switch 1.40" (SWT02523)
- WATTS REPAIR KIT LFN170-M3 1 1/2 (0125153)
- FILTRETE 24 in. W X 24 in. H X 1 in. D Synthetic 5 MERV Flat Panel Filter , 2PK (FPL12-2PK-24)
- KING ELECTRIC Pump House Heater 240/120V 1000/250W Stainless Steel (U24100-SS)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR-CARE 18x25x1 Flex Air Filter (1825F)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- AIR-CARE 18x24x1 Flex Air Filter (1824F)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- ACCUMULAIR Pleated Air Filter, 14" x 18" x 1", 4 Pack (FA14X18A_4)
- Air-Care Pleated Air Filters