Shop All Electrostatic Filters
Air-Care
16"x24"x1" Electrostatic Air Filter
Mfr # ES16241
Zoro # G200622986
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25"
- Length 16"
- Weight 4.5 lbs
- Height 1.25"
Product Information
- Brand Air-Care
- MFR # ES16241
- Zoro # G200622986
- UPC # 855303007184
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Width | 25" |
Length | 16" |
Height | 1.25" |
Details
Weight | 4.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Jordan 8 ft. L X 6 in. D Aluminum Semi-Rigid Vent Duct (A068/4-A)
- EVERPURE Prefilter Assembly - E-20 (9795-90)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 120.2 cfm, 3 5/8 in W. (2RTJ3)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D962PG)
- AIR-CARE 14"x24"x1" Electrostatic Air Filter (ES14241)
- AIR-CARE 16"x30"x1" Electrostatic Air Filter (ES16301)
- AIR-CARE 20"x25"x1" Electrostatic Air Filter (ES20251)
- AIR-CARE 10"x10"x1" Electrostatic Air Filter (ES10101)
- AIR-CARE 18"x18"x1" Electrostatic Air Filter (ES18181)
- AIR-CARE 20"x25"x6" Wide Body Washable Permanent Furnace Filters (ESS20256)
- ALL-FILTERS 18x 18 x 1 Washable Electrostatic Furnace Air Filter (18181.E)
- Air-Care Electrostatic Filters