Shop All Pleated Air Filters
Air-Care
16x20x1 Flex Air Filter
Mfr # 1620F
Zoro # G004837470
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Heating and Ventalation
- Nominal Depth 1
- Standards Merv 8
- Width 1
- Length 16
Product Information
- Brand Air-Care
- MFR # 1620F
- Zoro # G004837470
- UPC # 850040074154
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 |
Width | 1 |
Length | 16 |
Height | 20 |
Details
For Use With (Systems) | Heating and Ventalation |
Standards | Merv 8 |
Item | Ac Furnace Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Revive Standard Replacement Filter Pack (PRF-51)
- NAVAC Evacuation Hose, Black, 6', 1/2" Diameter, 3/8" to 1/4" Fitting (NHB1)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (257-02039)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- AIR-CARE 18x25x1 Flex Air Filter (1825F)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- ALL-FILTERS 20X20X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20201.10 4PK)
- Air-Care Pleated Air Filters