Shop All Electrostatic Filters
Air-Care
10"x10"x1" Electrostatic Air Filter
Mfr # ES10101
Zoro # G700623001
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.5 lbs
- Width 20"
- Length 20"
- Height 1.25"
Product Information
- Brand Air-Care
- MFR # ES10101
- Zoro # G700623001
- UPC # 855303007023
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Width | 20" |
Length | 20" |
Height | 1.25" |
Details
Weight | 4.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Normally Open Actuator, 24V (AH23A020)
- AMERI-VENT Bracket Support Chimney 8In (8HS-SBA)
- DAYTON Conversion Kit (6PPT7)
- TELEDYNE LAARS Main Burner Kit, PK10 (RL0052300)
- AIR-CARE 12"x25"x1" Electrostatic Air Filter (ES12251)
- AIR-CARE 16"x24"x1" Electrostatic Air Filter (ES16241)
- AIR-CARE 16"x16"x1" Electrostatic Air Filter (ES16161)
- AIR-CARE 20"x25"5"Wide Body Washable Permanent Furnace Filters (ESS20254)
- AIR-CARE 18"x20"x1" Electrostatic Air Filter (ES18201)
- AIR-CARE 16"x30"x1" Electrostatic Air Filter (ES16301)
- ALL-FILTERS 12x 18 x 1 Washable Electrostatic Furnace Air Filter (12181.E)
- Air-Care Electrostatic Filters