Shop All Wired Intercom Systems
Aiphone
Video Tennant Station, 7-7/8"W x 6-1/2" H
Mfr # GT-1C7
Zoro # G3951083
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5"
- Height (In.) 6 1/2 in
- Width 7.9"
- Depth 1"
- Door Station Height (In.) 1 in
Product Information
- Brand Aiphone
- MFR # GT-1C7
- Zoro # G3951083
- UPC # 790143555542
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height | 6.5" |
Height (In.) | 6 1/2 in |
Width | 7.9" |
Depth | 1" |
Door Station Height (In.) | 1 in |
Width (In.) | 7 7/8 in |
Door Station Width (In.) | 10 in |
Depth (In.) | 1 in |
Door Station Depth (In.) | 1 in |
Video Screen Size | 7 in |
Master Width (In.) | 7 7/8 in |
Master Height (In.) | 6 1/2 in |
Master Depth (In.) | 1 in |
Screen Size | 7" |
Description
Video Tennant Station, Indoor/Outdoor, Height (In.) 6 1/2 in, Width (In.) 7 7/8 in, Depth (In.) 1 in, Door Station Height (In.) 1 in, Door Station Width (In.) 10 in, Door Station Depth (In.) 1 in, Master Depth (In.) 1 in, Master Height (In.) 6 1/2 in, Master Width (In.) 7 7/8 in, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24V DC, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE USB-C TO USB-C Cable Blk (RV06311)
- LOGITECH S150 20 Speaker System 120 W RMS Black, Black (LOG980000028)
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AC Power Cord (PBM120A)
- FIRESTIK Firestik IBA5 Indoor Cb Base Antenna (IBA5)
- AIPHONE Intercom (C-123L/A)
- AIPHONE Door Station (LE-SS/A)
- AIPHONE Call Audio Master Station, LE Series (LEF-10C)
- AIPHONE Door Station, 4-1/4 (DA-1DS)
- AIPHONE Call Audio Master Station, 20 Conductors (LEF-10S)
- AIPHONE Video Intercom Station Kit, Zinc (JOS-1V)
- LINEAR Intercom Keypad, 12V DC (F6100MBC)
- Aiphone Wired Intercom Systems