Shop All Wired Intercom Systems
Aiphone
Video Intercom Station Kit, SS
Mfr # JOS-1F
Zoro # G0251861
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 17 in
- Width (In.) 10 1/2 in
- Door Station Height (In.) 17 in
- Door Station Width (In.) 10 1/2 in
- Voltage 18V DC
Product Information
- Brand Aiphone
- MFR # JOS-1F
- Zoro # G0251861
- UPC # 790143593254
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height (In.) | 17 in |
Width (In.) | 10 1/2 in |
Door Station Height (In.) | 17 in |
Door Station Width (In.) | 10 1/2 in |
Depth (In.) | 3 1/2 in |
Door Station Depth (In.) | 3 1/2 in |
Master Depth (In.) | 5 1/2 in |
Master Height (In.) | 10 1/2 in |
Master Width (In.) | 17 in |
Screen Size | 7" |
Details
Item | Video Intercom Station Kit |
Voltage | 18V DC |
Power Source | 18V DC |
Wire Type | Non-Shielded |
Includes | JO-1MD Video Intercom Master Station, JO-DVF Flush Mount Stainless Steel Door Station |
Type | Indoor/Outdoor |
Wiring Conductors | 2 Conductors |
For Use With | JO Series |
Distance (Ft.) @ 22AWG | 165 ft |
Distance (Ft.) @ 18AWG | 330 ft |
Minimum Illumination | 5 lux |
Input Voltage | 18 V DC |
Description
Video Intercom Station Kit, Indoor/Outdoor, Height (In.) 17 in, Width (In.) 10 1/2 in, Depth (In.) 3 1/2 in, Door Station Height (In.) 17 in, Door Station Width (In.) 10 1/2 in, Door Station Depth (In.) 3 1/2 in, Master Depth (In.) 5 1/2 in, Master Height (In.) 10 1/2 in, Master Width (In.) 17 in, Distance (Ft.) @ 18AWG 330 ft, Distance (Ft.) @ 22AWG 165 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 18V DC, Voltage 18V DC, For Use With JO Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Deluxe CPU Stand, Black (CS270B)
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- STAGE NINJA Stage Ninja CAT6-15-S 15 ft. Retractable CAT6 Cable Reel (CAT6-15-S)
- ILC Replacement for Bobsweep BOB Pethair Battery (BOB PETHAIR)
- AIPHONE Intercom (C-123L/A)
- AIPHONE Audio Door Station, 3" W x 5" H (GT-D)
- AIPHONE Call Audio Master Station, 20 Conductors (LEF-10S)
- AIPHONE Intercom (CCS-1A)
- AIPHONE Master Station, 2 Conductors (GT-2C)
- AIPHONE Door Station, LE Series (LE-SS-1G)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 18 (C99X18)
- Aiphone Wired Intercom Systems