Shop All Wired Intercom Systems
Aiphone
Video Entry System, 10-5/8"W x 8-55/64" H
Mfr # GTV-DES104B
Zoro # G3950690
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.8"
- Height (In.) 8 55/64 in
- Width 5.3"
- Depth 0.6"
- Door Station Height (In.) 1 in
Product Information
- Brand Aiphone
- MFR # GTV-DES104B
- Zoro # G3950690
- UPC # 790143140700
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height | 16.8" |
Height (In.) | 8 55/64 in |
Width | 5.3" |
Depth | 0.6" |
Door Station Height (In.) | 1 in |
Width (In.) | 10 5/8 in |
Door Station Width (In.) | 10 1/4 in |
Depth (In.) | 5/8 in |
Door Station Depth (In.) | 5/8 in |
Master Height (In.) | 8 55/64 in |
Master Width (In.) | 10 5/8 in |
Master Depth (In.) | 5/8 in |
Video Screen Size | 3 in |
Description
Video Entry System, Indoor/Outdoor, Height (In.) 8 55/64 in, Width (In.) 10 5/8 in, Depth (In.) 5/8 in, Door Station Height (In.) 1 in, Door Station Width (In.) 10 1/4 in, Door Station Depth (In.) 5/8 in, Master Depth (In.) 5/8 in, Master Height (In.) 8 55/64 in, Master Width (In.) 10 5/8 in, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24V DC, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTON 95X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pairing USB (DBH95X)
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 4 analog outputs (I), Cube67 AO4 E 4xM12 (I) (56721)
- MONOPRICE RCA Plug, RCA male, Gold tip, RG6 (6212)
- ILC Replacement for Artex ELT 110-4 Battery (ELT 110-4)
- AIPHONE Intercom (KB-3SD)
- AIPHONE Master Station, 15VAC, 2 Conductors (DB-1SD)
- AIPHONE Video Intercom Station Kit, ABS (JOS-1A)
- AIPHONE Video Master Station, 24VDC, 8 (KB-3MRD)
- AIPHONE Nurse Call Console, 4-1/2" W x 8-1/4" H (NHX-50M)
- AIPHONE Door Station, 6-7/8 (DA-4DS)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 10 (C99X)
- Aiphone Wired Intercom Systems