Shop All Wired Intercom Accessories
Aiphone
Video Door Station, 11-11/16" H
Mfr # IX-DVF-2RA
Zoro # G2977652
product price: $1,437.99
/ea
Free Shipping & Returns
$1,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IX Series
- Material Stainless Steel
- Width 7"
- Height 11.7"
- Voltage 24V DC
Product Information
- Brand Aiphone
- MFR # IX-DVF-2RA
- Zoro # G2977652
- UPC # 790143540470
- Country of Origin Thailand
- Category Wired Intercom Accessories
Dimensions
Width | 7" |
Height | 11.7" |
Depth (In.) | 3 in |
Width (In.) | 7 in |
Door Station Width (In.) | 7 in |
Door Station Height (In.) | 11 11/16 in |
Height (In.) | 11 11/16 in |
Details
For Use With | IX Series |
Material | Stainless Steel |
Item | Video Door Station |
Voltage | 24V DC |
Type | Indoor/Outdoor |
Power Consumption | 5.28 W |
Minimum Illumination | 5 lux |
Camera Resolution | 1.2 Megapixel |
Description
Video Door Station, Indoor/Outdoor, Height (In.) 11 11/16 in, Width (In.) 7 in, Depth (In.) 3 in, Door Station Height (In.) 11 11/16 in, Door Station Width (In.) 7 in, Voltage 24V DC, For Use With IX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 26pc Essential Batteries Kit CR2032 CR927 CR2025 CR1616 CR2330 & Watch Opener (EB-KIT-122)
- ATT Trimline White (10-WH)
- ILC Replacement for Wahl 93151-001 (93151-001 WAHL)
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-2461 (RAM-101U-2461 RAM MOUNTS)
- AIPHONE 2.5A Power Supply, Plug-In, Black, Includes Extension Cord (PS-1225UL)
- AIPHONE Electric Door Strike, Aiphone Products (EL-12S)
- AIPHONE Mounting Accessory, Aiphone Products (MCW-S/B)
- AIPHONE Intercom Mounts (MC-60/4A)
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- AIPHONE Connector 6-Pin, For Mfr. No. GT-MK/1M/1A (GT CONNECTOR)
- AIPHONE Distribution Adaptor, For JP Series (JP-8Z)
- Aiphone Wired Intercom Accessories