Shop All Wired Intercom Systems
Aiphone
Nurse Call Console, 4-1/2" W x 8-1/4" H
Mfr # NHX-50M
Zoro # G3951278
product price: $1,364.99
/ea
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Height (In.) 8 1/4 in
- Width 3.3"
- Depth 8.3"
- Door Station Height (In.) 4 1/4 in
Product Information
- Brand Aiphone
- MFR # NHX-50M
- Zoro # G3951278
- UPC # 790143054144
- Country of Origin United States
- Category Wired Intercom Systems
Dimensions
Height | 11" |
Height (In.) | 8 1/4 in |
Width | 3.3" |
Depth | 8.3" |
Door Station Height (In.) | 4 1/4 in |
Width (In.) | 4 1/2 in |
Door Station Width (In.) | 10 in |
Depth (In.) | 3 1/4 in |
Door Station Depth (In.) | 3 1/4 in |
Master Depth (In.) | 3 1/4 in |
Master Height (In.) | 8 1/4 in |
Video Screen Size | No Video Screen |
Master Width (In.) | 4 1/2 in |
Description
Nurse Call Console, Indoor/Outdoor, Height (In.) 8 1/4 in, Width (In.) 4 1/2 in, Depth (In.) 3 1/4 in, Door Station Height (In.) 4 1/4 in, Door Station Width (In.) 10 in, Door Station Depth (In.) 3 1/4 in, Master Depth (In.) 3 1/4 in, Master Height (In.) 8 1/4 in, Master Width (In.) 4 1/2 in, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24V DC, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARSOUNDS Telephone Headset, Binaural, Black (CS-HD 500)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PEERLESS Wall Flat Panel Tilt Mount (ST630)
- ILC Replacement for IBM 74y9340 (74Y9340 IBM)
- AIPHONE Video Intercom Station Kit, Zinc (JOS-1V)
- AIPHONE Call Audio Master Station, 1570 ft. (LEM-1)
- AIPHONE Video Door Station, 12-3/8 (KB-DAR)
- AIPHONE Call Audio Master Station, LE Series (LEF-10C)
- AIPHONE Video Tennant Station, 7-7/8"W x 6-1/2" H (GT-1C7)
- AIPHONE Audio Tenant Station, 24VDC (GT-1A)
- AIPHONE Door Station, 9-5/8 (AX-DV-P)
- Aiphone Wired Intercom Systems