Shop All Current Transformers
Aiphone
Network Adaptor, For Use With GT Series
Mfr # GT-MCX
Zoro # G3952197
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With GT Series
- Component Sub-Category Relays
- Dimensions 8-1/4 in W x 4-1/4 in H x 2-3/8 in D
- Features Allows Network Connectivity, Connects Systems/Buildings Together, Expand System Capacity to Multiple Buildings
- Includes Mounting Hardware
Product Information
- Brand Aiphone
- MFR # GT-MCX
- Zoro # G3952197
- UPC # 790143148409
- Country of Origin Thailand
- Category Current Transformers
Dimensions
Dimensions | 8-1/4 in W x 4-1/4 in H x 2-3/8 in D |
Details
For Use With | GT Series |
Component Sub-Category | Relays |
Item | Transformer |
Features | Allows Network Connectivity, Connects Systems/Buildings Together, Expand System Capacity to Multiple Buildings |
Includes | Mounting Hardware |
Application | Building |
Description
Network Adaptor, For Use With GT Series, Dimensions 8-1/4 In. W x 4-1/4 In. H x 2-3/8 In. D, Features Allows Network Connectivity, Connects Systems/Buildings Together, Expand System Capacity to Multiple Buildings, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2Z-DC24)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/277V AC (31EH33)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- AIPHONE Call Cord, For NHX Series, 7 ft. L (NHR-8C)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- LENNOX Transformer, 460V - 24V 70Va, Le42W94 (42W94)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- NORDYNE 622334 240V 30Va Transformer (622334)
- AAON Trans 75VA208230V24V (R75291)
- UPG 165VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1620W-L6)
- Aiphone Power Distribution